Beli speaker aktif di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Polytron Speaker (Pengeras Suara)Deskripsi:Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
- CF Audio Whole Tone Speaker (Pengeras Suara)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Polytron Portable Speaker (Pengeras Suara)Deskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- KRISBOW Alat Semprot Tanamanatribut:
- Capacity (L): 25
- Dimensions (cm): 42x33x65
- Pump: Horizontal Transmission Wheel
- Diameter (mm): 18
- Power (kW): 0.75
- Pressure (Kg/Cm²): 15-25
- Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Deskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- audio-technica Active speaker (Speaker Aktif)Deskripsi:USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to music. Also, because of the wired connection, there is no need to worry about the sound being delayed. High-sensitivity Φ52mm speaker unit that makes it easy to listen to vocals and voice. Achieves clear sound quality that does not make you tired of listening even for a long time. Because of the stereo sound, you can enjoy a more powerful stereoscopic effect than playing the sound on a PC or portable player itself. Plays high output and natural sound while saving power. While outputting 2W + 2W, the high-sensitivity speaker unit reproduces natural sound even with low power consumption. The headphone jack is mounted on the front, so there is no need to replace the plug when connecting to a PC or audio device. This is convenient when connecting this speaker to the headphone jack of a PC or audio device. Not only can you enjoy connecting your headphones (sold separately) to the headphone jack on the front of the speaker, but you can also adjust the volume when the headphones are connected on the speaker side. You can also easily listen to the sound of a record by connecting a turntable with an analog output.atribut:
- Cable Length (m): Left and right connection cord: 1.5, input cord: 1.2, USB power cord: 1.2
- Color: Black
- Dimensions, H x W x D (mm): 180 x 80 x 81 (excluding protrusions)
- Input Impedance (kΩ): 20
- Input Terminal: DIA3.5mm stereo mini plug
- Mass (g): Approximately 300 (L side) / Approximately 335 (R side) (excluding code)
- Maximum Output Power (W): 4
- Operating Temperature Range (°C): 5 to 40
- Output Terminal: Headphones: DIA3.5mm stereo mini jack
- Playback Frequency Band (Hz): 100~20000
- Power Supply: USB power supply (DC5V)
- Sound Pressure Level (dB): (Output) 82 / W
- Speaker Unit: DIA52mm / full range
- Type: Amplifier built-in speaker system
- auBern Professional Portable Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:1" + 15" Drive UnitTahan Baterai sampai 8 Jam250 Watt PowerFM RadioBuilt-in Bluetooth V5.0UHF-Adjustable - 90 Mic ChannelUSB Plug & PlayDesain Portable mudah dibawaAUX & MIC InputBerat : 13 KgDimensi : 452 x 405 x 712 mmVS-15 adalah Speaker PA Portabel dengan Pegangan Troli & Desain padat, dilengkapi dengan Subwoofer 15 inci yang membuat Speaker sangat Kuat, memiliki Suara Jernih & Bass yang memberikan Kualitas Suara yang lebih baik.VS-15 memiliki Fitur Multi Input seperti Bluetooth, USB, Kartu SD, Mikrofon Aux untuk Pemutaran otomatis melalui Ponsel Pintar/Laptop/Perangkat apa pun. VS-15 memiliki Fitur TWS pada Bluetooth, yang berarti dapat langsung terhubung antara 2 Speaker PA untuk menjadikannya Sistem Speaker Stereo & Lampu Karaoke RGB Terpadu.atribut:
- Dimensions (cm): 46x41x72
- Battery Warranty (month): 2
- Machine Warranty (month): 12
- Program (W): 250
- RMS Power (W): 120
Daftar Harga speaker aktif Terbaru October 2026
| Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara) | Rp1.999.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara) | Rp2.799.900 |
| Polytron Speaker (Pengeras Suara) | Rp769.900 |
| CF Audio Whole Tone Speaker (Pengeras Suara) | Rp8.099.900 |
| Polytron Portable Speaker (Pengeras Suara) | Rp2.799.900 |
| Sharp Active Speaker Pro Series (Speaker Aktif) | Rp2.099.900 |
| KRISBOW Alat Semprot Tanaman | Rp2.899.900 |
| Venom Gear Studio Speaker Bluetooth (Pengeras Suara) | Rp2.199.900 |
| audio-technica Active speaker (Speaker Aktif) | Rp1.099.900 |
| ADVANCE DIGITALS Speaker Portable K-Series (Pengeras Suara) | Rp719.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/37P105973115-1.jpg)
/abP110436371-5.jpg)
/jsP111306712-1.jpg)
/9cP103222336-1.jpg)
/2iP105973090-1.jpg)
/azP105566395-1.jpg)

/3uP106876138-1.jpg)
/mfP113457807-1.jpg)
/plP110921921-1.jpg)
/lqP110920782-1.jpg)
/73P111229255-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)